6ft 2 Prong European Power Cord

Order Code: ZT1535674S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

6ft 2 Prong European Power Cord The PXT101EUR 6ft 2 Prong EU PC Power Cord is constructed of top quality materials, and designed to provide a durable, long-lasting power connection to your computer.
The power cord features a Schuko CEE7 power plug, as well as a C13 connector, and is backed by StarTech.comís Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 6ft 2 Prong European Power Cord
  • Power Source
    Mains
  • Type
    Power Adaptors
  • Colour
    Black
  • Cable Length
    1.8m
  • Weight
    188g
  • Connection Type
    C13 to CEE 7/7 Power
  • Voltage
    250V
  • Power
    10A
  • For Use With
    PCs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome