Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
6in SATA Serial ATA Cable
By StarTech.com
Order Code:
ZT1091074S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/6in-sata-serial-ata-cable/p/ZT1091074S
Add to quotation
View all USB Cables
Description
6in SATA Serial ATA Cable
Tags:
#BulkDiscount
Specifications
Specifications for 6in SATA Serial ATA Cable
Operating Temperature
20°C to 80°C
Width
20mm
Weight
6kg
Height
821mm
Length
128mm
Power Type
Pass Thru-Safe Volt
Colour
Red
MFR Part No.
SATA6
Cable Length
0.152m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome