Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
7-Port Industrial USB 3.0 Hub with ESD & 350W Surge Protection
By StarTech.com
Order Code:
ZT1090610S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/7-port-industrial-usb-3-0-hub-with-esd-and-350w-surge-protection/p/ZT1090610S
Add to quotation
View all USB Cables
Description
Rugged Metal 7Port USB 3.0 Hub - DIN Rail & Wall-mountable
Specifications
Specifications for 7-Port Industrial USB 3.0 Hub with ESD & 350W Surge Protection
Power Type
EPS Excluded
Width
54mm
Input Voltage
7~48V
Height
45mm
Operating Temperature
0°C to 70°C
Power Source
Terminal Block
Length
145mm
Class
B
Material
Steel
Weight
325kg
Colour
Black
MFR Part No.
ST7300USBME
Depth
145mm
Data Transfer Rate
5000 Mbit/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome