7m LC to LC Fiber Patch Cable

Order Code: ZT1539031S

£24.99 Inc VAT (20%)


Description

Startech 7m LC to LC Fiber Patch Cable Connect fibre network devices for high-speed transfers with LSZH rated cable.

The SMFIBLCLC7 7m LC to LC Single-Mode Duplex Fibre Cable features 9/125 micron fibre for high-speed, high bandwidth data transmissions over Gigabit Ethernet and Fibre Channel networks, with support for duplex single-mode applications.

This LC-LC patch cable is housed in a LSZH (Low-Smoke, Zero-Halogen) flame retardant jacket, to ensure minimal smoke, toxicity and corrosion when exposed to high sources of heat, in the event of a fire ñ an ideal solution for use in industrial settings, central offices and schools, as well as residential settings where building codes are a consideration.

Each Duplex 9/125 (OS1) Single-Mode Fibre Patch Cable is individually tested and certified to be within acceptable optical insertion loss limits for guaranteed compatibility and 100% reliability, and is backed by our lifetime warranty.

See full description
Specifications for 7m LC to LC Fiber Patch Cable
  • MFR Part No.
    8STSMFIBLCLC7
  • Type
    Network Cables
  • Colour
    Yellow
  • Cable Length
    7m
    7 metre
  • Weight
    94g
  • Warranty
    Lifetime Limited Warranty
  • Form
    Fibre Optic Cable
  • Connection Type
    Fibre Optic Lc Duplex (Male) To Fibre Optic Lc Duplex (Male)
  • Data Transfer Rate
    100 Gbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome