AP6015A Power Distribution Du 0U1U

Order Code: ZT3525496S

£81.99 Inc VAT (20%)

Currently unavailable

Description

APC AP6015A Power Distribution DU 0U1U 120 240V 15A 8xC13

Specifications for AP6015A Power Distribution Du 0U1U
  • Input Frequency
    50/60Hz
  • Maximum Input Current
    15A
  • Maximum Total Current Draw
    15
  • Load Capacity
    2300VA
  • Colour
    Black
  • RoHS Compliant
    Yes
  • Dimensions (W x D x H)
    440x930x240mm
  • Product Type
    UPS Power Supplies
  • Output Connections
    (8) IEC 60320 C13
  • Input Connections
    IEC 60320 C14
  • Weight
    910g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome