Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
BackUPS 750VA 230V Avr IEC Sockets 4 Ac
By Apc
Order Code:
ZT3525757S
£92.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
92.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/backups-750va-230v-avr-iec-sockets-4-ac/p/ZT3525757S
Add to quotation
View all USB Cables
Description
APC Back-UPS 750VA 230V Line-Interactive AVR IEC Sockets 4 AC Outlets
Specifications
Specifications for BackUPS 750VA 230V Avr IEC Sockets 4 Ac
Nominal Input Voltage
230V
Transfer Time
6 s typical, 10 s axium
Output Connections
4 IEC 60320 C13
Cable Length
1.22m
Battery Type
Lead-Acid
Output Power Capacity
410W/750VA
Dimensions (W x D x H)
120x355x160mm
Colour
Black
Weight
5.4kg
Type
UPS Power Supplies
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome