BL-053+GN USB/Jabra GN QD Bottom Lead Cable BL-053+GN

BL-053+GN USB/Jabra GN QD Bottom Lead Cable BL-053+GN

Order Code: ZT1548232SCopy

£33.99 Inc VAT (20%)
£39.9915% off


Description

This universal USB bottom lead is an effective way to easily connect your Jabra headset with your computer. This cable boasts USB 2.0 for clear sound quality, built-in volume controls and 1.5m cable length for greater manoeuvrability.
Universal connection lead
This cable boasts USB 2.0 for clear sound quality
Volume controls and mute button
Designed to work with Jabra corded headsets
Quick Disconnect compatible
Cable Length: 1.5m
Colour: Black

See full description
Specifications for BL-053+GN USB/Jabra GN QD Bottom Lead Cable BL-053+GN
  • Weight
    0.044kg
  • MFR Part No.
    JPL95778
  • Cable Length
    1.5m
  • Connection Type
    USB 2.0
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome