Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Car Charger 30W - USB-C 18W + USB-A 12W USB-PD, black
By OtterBox
Order Code:
ZT1703338S
£17.49
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
17.49
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/car-charger-30w-usb-c-18w-%2B-usb-a-12w-usb-pd-black/p/ZT1703338S
Add to quotation
View all USB Cables
Description
OtterBox Car Charger 30W - USB-C 18W + USB-A 12W USB-PD, black, Auto, Cigar lighter, 9 V, Black
Specifications
Specifications for Car Charger 30W - USB-C 18W + USB-A 12W USB-PD, black
Height
30.5mm
Input Voltage
12 - 24V
Weight
28.5g
Depth
78.2mm
Width
30.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome