Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cat5e Patch Cable with Snagless RJ45 Connectors - 1m, Black
By StarTech.com
Order Code:
ZT1088688S
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 - 19
£5.69
8%
20 - 49
£5.45
12%
50 +
£5.20
16%
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cat5e-patch-cable-with-snagless-rj45-connectors-1m-black/p/ZT1088688S
Add to quotation
View all USB Cables
Description
1m Cat 5e Black Snagless Ethernet Patch Cable
Tags:
#BulkDiscount
Specifications
Specifications for Cat5e Patch Cable with Snagless RJ45 Connectors - 1m, Black
Weight
41kg
Length
1000mm
Colour
Black
Power Type
Pass Thru-Safe Volt
MFR Part No.
45PAT1MBK
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome