Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Connect 1m 2 Core Cable - MS-2-CORE
By Mirrorstone Lighting
Order Code:
ZT3422257S
£4.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.19
0%
10 - 19
£4.02
4%
20 - 49
£3.85
8%
50 - 99
£3.69
12%
100 +
£3.52
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
4.19
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/connect-1m-2-core-cable-ms-2-core/p/ZT3422257S
Add to quotation
View all USB Cables
Description
Cnect 1m 2 Core Cable
Tags:
#BulkDiscount
Specifications
Specifications for Connect 1m 2 Core Cable - MS-2-CORE
Product Type
2 Core Cable
Cable Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome