DisplayPort to DisplayPort Multi-Monitor Splitter - 2-Port MST Hub

Order Code: ZT1090572S

£64.99 Inc VAT (20%)


Description

DP to DP Multi Monitor Hub - 2-Port MST Daisy Chain Splitter
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for DisplayPort to DisplayPort Multi-Monitor Splitter - 2-Port MST Hub
  • Material
    Plastic
  • Operating Temperature
    0°C to 40°C
  • Length
    386mm
  • Width
    58mm
  • Colour
    Black
  • Height
    14mm
  • Weight
    52kg
  • Class
    B
  • Power Source
    USB-Powered
  • Power Type
    Bus-Powered
  • MFR Part No.
    MSTDP122DP
  • Cable Length
    0.19m
  • Depth
    386mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome