Dual USBC Multiport Adapter with DP 100W

Order Code: ZT1539568S

£79.99 Inc VAT (20%)


Description

Dual USBC Multiport Adapter with DP 100W Transform your Windows laptop into a dual monitor workstation using this USB-C docking station. It offers support for dual DisplayPort monitors, 2 USB-A peripherals, a LAN port for GbE network access and an extended 1-meter host cable.

DisplayPortô Alternate Mode to Choose Your Video Display Output.
Achieve dual 1080p up to a single 4K 60Hz display using the DisplayPortô Alternate Mode (DP Alt-Mode) configuration switch.

Reliable 100W Power Delivery Passthrough.
The USB-C multiport adapter uses your USB-C laptopís power adapter and can provide up to 100W Power Delivery (3.0) pass through with up to 85W for your host device for charging. The remaining wattage will power the docking station along with any attached USB-A peripherals such as smartphones and tablets.

Multi-Stream Transport for Driverless Displays.
The multi-stream transport technology (MST) in this dock powers two DisplayPort monitors with no driver installation required so you are up and running faster.

Comprehensive Product Testing & Expert Technical Support.
StarTech.com conducts thorough compatibility and performance testing on all our products to ensure we are meeting or exceeding industry standards and providing high-quality products to our customers. Our local StarTech.com Technical Advisors have a broad product expertise and work directly with StarTech.com Engineers to provide support for our customers both pre and post-sales.

This docking station is backed by a StarTech.com 3-Year warranty and free lifetime technical support.

See full description
Specifications for Dual USBC Multiport Adapter with DP 100W
  • Number of Ports
    7
  • Colour
    Black
  • USB Speed
    USB-C
  • Cable Length
    1m
  • Weight
    200g
  • Type
    USB Hubs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome