HDMI Cat5e Cat6 KVM Extender 100m

Order Code: ZT1540537S

£1,049.99 Inc VAT (20%)


Description

HDMI Cat5e Cat6 KVM Extender 100m The SV565UTPHDU USB HDMIÆ KVM Extender lets you control a PC from up to 330ft (100m) away over a single Cat 5e or Cat 6 cable connection, with uncompressed 1080p HDMI video and access to up to 3 connected USB devices.

A flexible solution for powering large high-definition displays remotely, this HDMI USB extender supports uncompressed 1080p or 1920x1200 video resolutions at maximum distance. Additional features such as 3D†support, HDCP, CEC and Lip Sync pass-through enable you to display your content exactly as you need it on the remote display.

This versatile KVM console extender can be connected to a single system, or cascaded to an existing KVM switch for remote operation of multiple systems, and features 3 USB 2.0 ports on the remote end, allowing you to connect a keyboard, mouse, printer or other peripherals. Since the extender uses Cat 5e (or better) network cable, you have the option to use existing infrastructure wiring, which helps avoid the hassle and expense of running bulky video cables.

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for HDMI Cat5e Cat6 KVM Extender 100m
  • Weight
    847g
  • MFR Part No.
    8STSV565UTPHDU
  • Colour
    Black
  • Type
    AV Cables
  • Warranty
    2 Years Warranty
  • Connection Type
    RJ-45, HDMI to USB Type A
  • Form
    Kvm Switches & Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome