Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Otterbox Eu Wall Charger 20W - CA83669
By OtterBox
Order Code:
ZT1499425S
£18.99
each
Inc VAT (20%)
£227.88 minimum order value
Quantity
Price
Discount
1 - 19
£18.99
0%
20 +
£18.04
5%
12
Add to basket
Minimum order quantity: 12.
Get it by
Fri, 3rd Jan
In Stock
GBP
227.88
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/otterbox-eu-wall-charger-20w-ca83669/p/ZT1499425S
Add to quotation
View all USB Cables
Description
Otterbox Eu Wall Charger 20w - 1x Usb-C 20w Usb-Pd White
Tags:
#BulkDiscount
Specifications
Specifications for Otterbox Eu Wall Charger 20W - CA83669
Output Current
3000 mA
Input Voltage
100 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome