Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Power 20W PD Car Charger
By Belkin
Order Code:
ZT1112821S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/power-20w-pd-car-charger/p/ZT1112821S
Add to quotation
View all USB Cables
Description
20W PD Car Charger
Tags:
#BulkDiscount
Specifications
Specifications for Power 20W PD Car Charger
Width
54.1mm
Depth
20mm
Height
20mm
Product Type
Battery Chargers
Colour
Black
For Use With
Mobile Devices
Number of Charging Sockets
1
Connections
USB-C
Power Source
In-Car power socket
Power
20W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome