Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Power Adapter 18W 12V PSAA18U-120
By Ohaus
Order Code:
ZT1329619S
£114.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
114.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/power-adapter-18w-12v-psaa18u-120/p/ZT1329619S
Add to quotation
View all USB Cables
Description
Adapter, Universal, 100-240V, ST, 18W
Specifications
Specifications for Power Adapter 18W 12V PSAA18U-120
Length
21.0cm
Type
Meter accessories
Width
18.0cm
Height
9.0cm
MFR Part No.
46001884
Weight
167g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome