Pro Usb-C To Usb-A Cable 3.1 Gen1 5Gbps Super Speed 1m Black

Order Code: ZT3292294S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Connect your USB-C smartphone or tablet to a USB-A computer port or wall charger. Ideal for fast charging and speedy image, video and file transfers. The Maplin PRO USB-C to USB-A 5Gbps Super Speed Data Transfer & Charging Cable is designed for long lasting quality. Specifications Connector Type: Connection A: USB Type-C, Connection B: USB Type-A Cable Length: 1m Cable Type: Charge/Sync Connector Style: Straight Performance Rated Performance: USB 3.1 @ 5Gbps Form Factor: Cable Cable Colour: Black

See full description
Specifications for Pro Usb-C To Usb-A Cable 3.1 Gen1 5Gbps Super Speed 1m Black
  • Product Type
    USB-C to USB-A Cable
  • Cable Length
    1m
  • Connector Style
    Straight
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome