Quick Connect Earth Cable, Zinc Plated, Length 2 M, for Container with Earth Connection

Order Code: ZT3148498S

£339.99 Inc VAT (20%)


Description

Quick connect earth cable, zinc plated, length 2 m, for container with earth connection. Supplied = assembled. Material = steel, zinc plated. Colour = silver. Product type = accessories for hazardous goods containers. Helps prevent the risk of explosion due to sparking or electrostatic charging. Quick-connect connection included for fast and straightforward handling. With zinc plated earth cable, length 2 m. Optional accessory for all small containers and small parts cleaners with an earth connection Quick connect earth cable with quick coupling and earth clamp to prevent the risk of explosions in accordance with ATEX. Earth cable, zinc plated, length 2 m. Please note: for corrosive media or if media compatibility is unclear, please clarify the suitability of containers beforehand.

See full description
Specifications for Quick Connect Earth Cable, Zinc Plated, Length 2 M, for Container with Earth Connection
  • Colour
    Silver
  • Length
    2m
  • Product Type
    Quick Connect Earth Cable
  • Material
    Steel, Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome