Slim USB 3.0 to VGA Adapter

Order Code: ZT1537663S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Startech Slim USB 3. 0 to VGA Adapter The USB32VGAES Slim USB 3. 0 to VGA Adapter turns a USB 3. 0 port into a VGA output port with 1920x1200/1080p video support. The adapter minimizes clutter with a slim design that seamlessly blends with your video cable - an ideal space-saving solution for multi-monitor applications on Ultrabook�, laptop, or desktop computers. Functioning as an external graphics card, this USB to VGA adapter provides a convenient way to add multi-monitor capability to a USB 3. 0-enabled desktop or laptop computer (optimal performance from USB 3. 0, backward compatible with USB 2. 0). To save space while travelling, this ultra-portable USB to VGA adapter features a lightweight, small footprint design that fits easily in a laptop carrying bag. Leveraging the high-bandwidth (5 Gbps) SuperSpeed USB 3. 0 interface, the adapter delivers smooth, high-definition content to your VGA display/projector. The adapter can be used to mirror your primary desktop, showing the same image on each display, or to extend your desktop to double your workspace and increase your productivity. The USB32VGAES is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for Slim USB 3.0 to VGA Adapter
  • Type
    AV Cables
  • Weight
    25g
  • Colour
    Black
  • Form
    Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome