StarTech 15cm Charge USB to Slim Micro USB

Order Code: ZT1538258S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

StarTech 15cm Charge USB to Slim Micro USB The USBAUB15CMBK Micro USB Cable is perfect for close-range connections, and provides a reliable solution for charging and syncing your Micro USB mobile devices. Plus, the cable offers a slim design that lets you plug into your device without having to take it out of its case for every charge and sync.
The short 15cm cable length makes this an ideal charge cable for in-car use or to reduce clutter when syncing to your laptop - perfect for people on the move, for providing simple, tidy connections.
Replace the cable that came with your device and keep one as a spare in your laptop bag, backpack or other carrying case.
Stop removing the case from your phone or tablet every time you charge or sync your device. The cable offers a slim Micro USB connector moulding that plugs into your device even while itís inside a protective case.
Designed and constructed for maximum durability, this high quality USB-A to Micro-B cable is backed by StarTech.com's Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 15cm Charge USB to Slim Micro USB
  • MFR Part No.
    8STUSBAUB15CMBK
  • Colour
    Black
  • Type
    External Computer Cables
  • Weight
    15.5g
  • Cable Length
    150mm
  • Connection Type
    USB Type-A 4-pin USB 2.0 (Male) to USB Mini-B 5-pin (Male)
  • Warranty
    Lifetime Limited Warranty
  • Connector Style
    Straight
  • Cable Jacket
    PVC
  • Form
    Usb Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome