StarTech 1M 3 in 1 Lightening USB Cable

Order Code: ZT1540166S

£29.99 Inc VAT (20%)


Description

StarTech 1M 3 in 1 Lightening USB Cable This USB multi-charging cable a single-cable solution that makes it easy to charge and sync your Apple Lightning or Android devices. Keep this USB to Micro-USB, USB-C or Lightning cable on hand for all your charging needs, instead of carrying multiple cables. The 3-in-1 cable makes it easy for you to switch between different device models and platforms. Note that it will only connect to one device at a time. Charge your devices from a USB wall charger, car charger, or power bank. The longer cable offers a greater range, so you can access your device conveniently even while it�s connected to a charger. With a braided nylon jacket, this durable charging cable doesn�t kink or tangle as easily as non-braided cables do. It�s an excellent replacement for any of your charging cables. To charge or sync a USB-C or Lightning mobile device, simply attach the corresponding connector to the Micro-USB connector and plug into your device. To charge or sync a Micro-USB device, plug just the middle connector of the cable into your mobile device. The cable will only charge or sync one device at a time. LTCUB1MGR is Apple MFi certified and backed by StarTech. com 2-year warranty to ensure dependable performance.

See full description
Specifications for StarTech 1M 3 in 1 Lightening USB Cable
  • Cable Length
    1m
  • Colour
    Silver
  • Type
    External Computer Cables
  • Form
    Lightning Cable
  • Weight
    38g
  • Cable Jacket
    Braided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome