StarTech 1m Power Cord C14 to C13

Order Code: ZT1535624S

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 - 49£9.2312%
50 +£8.8116%


Description

StarTech 1m Power Cord C14 to C13 The PXT1001M 1m PDU Style Computer Power Extension Cord features one C13 computer power (female) connector and one C14 hooded (male) power connector, and enables you to connect your server to a C13-equipped UPS or PDU.
This high quality C13 to C14 Power Cord Extension Cable is backed by our Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech 1m Power Cord C14 to C13
  • Colour
    Black
  • Weight
    100g
  • Type
    External Computer Cables
  • Cable Length
    1m
  • Diameter
    6.1mm
  • Input Voltage
    250V
  • Cable Jacket
    PVC
  • Form
    Power Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome