StarTech 2m Slim SuperSpeed USB 3.0 Micro B Cable

StarTech 2m Slim SuperSpeed USB 3.0 Micro B Cable

Order Code: ZT1537866SCopy

£15.99 Inc VAT (20%)


Description

StarTech 2m Slim SuperSpeed USB 3.0 Micro B Cable Does your regular USB 3.0 cable lift or push against your external hard drive causing it to move around on your desk? Are you forced to arrange your desk according to how your cable decides to bend and rest?
The USB3AUB2MS features a slim USB wire construction that makes it easier to install your USB 3.0 devices and enables you to place them as needed throughout your workspace. Plus, the thin Micro USB connector moulding makes this a great cable for mobile USB 3.0 devices too - it lets you plug into your device without having to take it out of its case for every charge and sync.
Organize your desk and your office to match your needs. This durable, lightweight cable is approximately half the thickness of a regular USB 3.0 cable giving you the freedom to place your devices as needed and with minimal clutter. The flexible, thin cable also reduces strain on the connection and prevents damage to the USB 3.0 port on your device.
Provide full charging power, with no loss of charge time, even at distances of up to 6 feet (2 metres) away from your charger.
As well as being ideal for connecting to your desktop devices, this cable provides the perfect solution for charging and syncing your USB 3.0 Micro B-equipped phones and tablets.
The long charge cable overcomes distance restrictions and lets you stay connected even while you're taking notes in a boardroom, catching up on emails in a hotel room, or reading in a coffee shop.
Connect to your mobile devices with ease.
Stop removing the case from your phone or tablet every time you charge or sync your device. The cable offers a thin Micro USB connector moulding that plugs into your device even while itís inside a protective case.
This Micro USB 3.0 cable is backed by StarTech.comís Lifetime warranty for guaranteed reliability.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for StarTech 2m Slim SuperSpeed USB 3.0 Micro B Cable
  • Type
    External Computer Cables
  • Colour
    Black
  • MFR Part No.
    8STUSB3AUB2MS
  • Cable Length
    2m
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    USB Type-A 9-pin USB 3.0 (Male) to USB 3.0 Micro-B 10-pin (Male)
  • Weight
    59g
  • Cable Jacket
    PVC
  • Form
    USB Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome