Startech SATA to 2.5in 3.5in IDE HD Adapter

Order Code: ZT1537535S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%


Description

Startech SATA to 2.5in 3.5in IDE HD Adapter The SAT2IDEADP SATA to IDE hard drive adapter enables you to use your 2.5-inch/3.5-inch IDE-based (PATA) hard drives in most StarTech.com SATA-based HDD docking stations and drive duplicators. The SATA-IDE adapter features all-metal construction that ensures maximum durability, and is fully compatible with IDE hard drives up to ATA-133 (133MBps).

The unique mounting style of the SATA/IDE adapter enables it to be easily mounted to an IDE/ATA hard drive, and inserted into a SATA hard drive dock bay, for quick and easy retrieval of data from older HDDs. The adapter can also be used to install IDE hard drives into SATA-only desktop computers, or any other scenario that requires an IDE hard drive to be connected through Serial ATA.

The SAT2IDEADP hard drive adapter works with most StarTech.com SATA HDD Docking Stations and Duplicators.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech SATA to 2.5in 3.5in IDE HD Adapter
  • Weight
    104g
  • Colour
    Black
  • Type
    Drive Enclosures
  • Connection Type
    SP4 4-pin (Male)
  • Depth
    101mm
  • Height
    26mm
  • Width
    78mm
  • Capacity
    1 Drive
  • Dimensions (W x D x H)
    78x101x26mm
  • HDD
    None Shipped
  • Form
    Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome