StarTech Thunderbolt 3 to Thunderbolt Adapter

Order Code: ZT1535804S

£129.99each Inc VAT (20%)
£259.98 minimum order value

Minimum order quantity: 2.

Description

StarTech Thunderbolt 3 to Thunderbolt Adapter Use first-generation Thunderbolt and Thunderbolt 2 devices with your new Thunderbolt 3 computer.
With this adapter, you can connect Windows and Mac based Thunderboltô 3 computers to older Thunderbolt devices, such as external hard drives, Thunderbolt displays, and older Thunderbolt capable Mac computers.
Because this adapter is backward compatible, you can connect to first-generation Thunderbolt devices at 10Gbps speed. With Thunderbolt 2 devices, you can connect at 20Gbps. The adapter satisfies all requirements for bi-directional data transfers and simultaneous power for bus-powered devices.
The TBT3TBTADAP is backed by a 2-year warranty for guaranteed reliability.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech Thunderbolt 3 to Thunderbolt Adapter
  • Weight
    58g
  • Cable Length
    0.2m
  • Type
    External Computer Cables
  • Colour
    Black
  • Cable Jacket
    PVC
  • Form
    Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome