Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB 3.1 (10Gbps) Standalone Duplicator Dock for 2.5" & 3.5" SATA SSD/HDD Drives - with Fast-Speed Duplication up to 28GB/min
By StarTech.com
Order Code:
ZT1089377S
£123.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
123.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-3-1-10gbps-standalone-duplicator-dock-for-2-5-inch-and-3-5-inch-sata-ssd-hdd-drives-with-fast-speed-duplication-up-to-28gb-min/p/ZT1089377S
Add to quotation
View all USB Cables
Description
USB 3.1 HDD Cloner and Dock for 2.5"/3.5" SATA SSD/HDD
Specifications
Specifications for USB 3.1 (10Gbps) Standalone Duplicator Dock for 2.5" & 3.5" SATA SSD/HDD Drives - with Fast-Speed Duplication up to 28GB/min
Weight
508kg
Power Type
EPS-Powered
Material
Plastic
Output Voltage
12V DC
Plug Type
M
Input Voltage
100-240V
Colour
Black
Width
132mm
Power Input
36W
Height
70mm
Output Amps
3000 mA
Class
B
Length
142mm
Tip Polarity
Positive
Operating Temperature
5°C to 35°C
Input Amps
1.5A
Power Source
AC Adapter Included
Adaptor Type
Wall Plug
MFR Part No.
SDOCK2U313R
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome