USB C Multiport Adapter 4K 60W PD Silver

Order Code: ZT1539848S

£49.99 Inc VAT (20%)


Description

USB C Multiport Adapter 4K 60W PD Silver This sleek USB-C Multiport Adapter with HDMI combines the capability of three single-function adapters into a portable docking station for your laptop. You get the convenience of a USB-C to USB adapter, USB-C to Ethernet adapter, and USB-C 4K HDMI adapter all in one portable solution. And, with support for 60W USB Power Delivery 2. 0, you can power both the adapter and charge your laptop at the same time. Create a Powerful Workstation. The versatile USB-C adapter lets you create a dual-monitor workstation virtually anywhere, providing 4K Ultra HD (3840 x 2160p) HDMI output with 30 Hz refresh rate and audio, two USB 3. 0 ports, and a Gigabit Ethernet port, with support for USB Power Delivery 2. 0. The Gigabit Ethernet port with support for Wake-on-LAN (WOL), jumbo frames, VLAN tagging, and Energy-Efficient Ethernet, delivers a reliable wired network connection, ideal for areas with limited Wi-Fi access. Plus, with two additional USB 3. 0 ports (USB Type-A) you can connect productivity devices like your mouse and/or flash drive. Designed for Easy Portability. Ideal for mobile use, the compact multiport adapter supports USB Power Delivery 2. 0 (PD 2. 0), so you can use your laptops USB-C power adapter to power both your laptop and the adapter. The adapter also features an integrated extended-length USB-C cable, for added flexibility in connecting to your laptop, which means one less cable to carry with you. The StarTech. com Advantage for Docking StationsMaximum compatibility - StarTech. com has a docking station to fit every operating system, laptop brand, and connectivity needGet more done faster - More ports and more displays Maximise end user connectivity and productivityQuick installation - eliminate deployment headaches that waste time and frustrate end usersIT Grade quality - trusted by IT pros around the world for our rigorous in-house product testing, robust compliance, and lifetime multilingual technical supportThe DKT30CHPDW is backed by a StarTech. com 3-year warranty and free lifetime technical support. Note: To ensure full adapter functionality, your laptops USB-C port must support USB Power Delivery and DP alt mode.

See full description
Specifications for USB C Multiport Adapter 4K 60W PD Silver
  • Weight
    64g
  • Type
    USB Hubs
  • Colour
    Silver/White
  • Power Source
    USB-Powered
  • Cable Length
    250mm
  • MFR Part No.
    8STDKT30CHPDW
  • Warranty
    3 Year Warranty
  • Number of Ports
    5
  • USB Speed
    USB-C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome