Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C Multiport Adapter with HDMI - SD Reader - 2xA 1xC - PD 3.0
By StarTech.com
Order Code:
ZT1088683S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-multiport-adapter-with-hdmi-sd-reader-2xa-1xc-pd-3-0/p/ZT1088683S
Add to quotation
View all USB Cables
Description
USB C to USB 3.0 hub for Mac / Windows USB Type-C laptop
Specifications
Specifications for USB-C Multiport Adapter with HDMI - SD Reader - 2xA 1xC - PD 3.0
Class
B
Power Type
Bus-Powered
Power Source
USB-Powered
Width
45mm
Height
15mm
Weight
85kg
Length
270mm
Colour
Space Gray
Operating Temperature
0°C to 45°C
Material
Aluminum
MFR Part No.
DKT30CSDHPD3
Depth
270mm
Cable Length
0.27m
Data Transfer Rate
5 Gbit/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome