Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C to Micro-B Cable - M/M - 0.5 m - USB 2.0
By StarTech.com
Order Code:
ZT1090348S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.34
5%
10 - 19
£11.69
10%
20 +
£11.04
15%
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-to-micro-b-cable-m-m-0-5-m-usb-2-0/p/ZT1090348S
Add to quotation
View all USB Cables
Description
0.5m USB C to Micro USB Cable - M/M - USB 2.0
Tags:
#BulkDiscount
Specifications
Specifications for USB-C to Micro-B Cable - M/M - 0.5 m - USB 2.0
Length
500mm
Weight
17kg
Colour
Black
Power Type
Pass Thru-Safe Volt
MFR Part No.
USB2CUB50CM
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome