Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
USB-C to USB-B Printer Cable - M/M - 0.5 m - USB 2.0
By StarTech.com
Order Code:
ZT1090297S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 +
£15.63
8%
1
Add to basket
Get it by
Wed, 12th Feb
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/usb-c-to-usb-b-printer-cable-m-m-0-5-m-usb-2-0/p/ZT1090297S
Add to quotation
View all USB Cables
Description
0.5m USB C to USB B Printer Cable - M/M - USB 2.0
Tags:
#BulkDiscount
Specifications
Specifications for USB-C to USB-B Printer Cable - M/M - 0.5 m - USB 2.0
Length
500mm
Power Type
Pass Thru-Safe Volt
Colour
Black
Weight
22kg
MFR Part No.
USB2CB50CM
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome