USBC to HDMI Adapter with HDR 4K 60Hz

Order Code: ZT1538707S

£26.99 Inc VAT (20%)


Description

USBC to HDMI Adapter with HDR 4K 60Hz This USB-C to HDMI adapter lets you connect your USB Type-C laptop to an HDMI display. The adapter supports High Dynamic Range (HDR) and provides sharper images with enhanced video.
With brighter colours and greater contrast, the adapter is ideal for:
ï Creating eye-catching visuals for photography, videography, cinematography
ï Displaying crisp digital signage walls
ï Delivering enriched presentations
True 4K at 60Hz and HDR
The USB-C video adapter is fully compatible with your HDMI 2.0b equipment, supporting resolutions up to 4K 60Hz (3840 X 2160) and bandwidths up to 18Gbps. The adapter offers 4:4:4 chroma subsampling, so every pixel gets its own unique colour. It's also backward compatible with earlier versions of HDMI and DisplayPort at their supported maximum resolutions.
With HDR support, you can enjoy lifelike images with increased contrast, brightness and colours and greater luminosity than standard digital imaging.
Ideal for Travel
This lightweight 4K adapter is highly portable, with a small-footprint design. It's the perfect accessory for your USB-C laptop or MacBook, fitting easily into your carrying case.
Hassle-Free Setup
To ensure easy operation and installation, this unique USB-C to HDMI adapter includes a reversible USB-C connector so you will always plug it into your laptop correctly on the first try.
CDP2HD4K60H is backed by a 3-year StarTech.com warranty and free lifetime technical support.

Notes:
To achieve HDR, your USB-C port must support DisplayPort 1.4 and your display must support HDMI 2.0b.
NVIDIA graphics adapters may not support 4:4:4 chroma subsampling and 5.1/7.1 audio output, when used with this adapter.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USBC to HDMI Adapter with HDR 4K 60Hz
  • Depth
    25mm
  • Width
    150mm
  • Height
    11mm
  • Form
    Video Adapters
  • Type
    AV Cables
  • Colour
    Black
  • Cable Length
    67mm
  • Weight
    25g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome