VGA to HDMI Adapter with USB Audio & Power Portable VGA to HDMI Converter 1080p
0
1
2
3

VGA to HDMI Adapter with USB Audio & Power Portable VGA to HDMI Converter 1080p

Order Code: ZT1090975SCopy

£64.99 Inc VAT (20%)


Description

VGA to HDMI Portable Adapter Converter w/ USB Power & Audio

Specifications for VGA to HDMI Adapter with USB Audio & Power Portable VGA to HDMI Converter 1080p
  • Operating Temperature
    0°C to 60°C
  • Width
    35mm
  • Colour
    Black
  • Power Source
    USB-Powered
  • Material
    Plastic
  • Weight
    70.71kg
  • Length
    260mm
  • Power Type
    Bus-Powered
  • Class
    B
  • Height
    15mm
  • MFR Part No.
    VGA2HDU
  • Depth
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome