White Apple Lightning to Micro USB

Order Code: ZT1539161S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.796%
10 +£17.5912%


Description

Startech White Apple Lightning to Micro USB The USBUBLTADPW Lightning to Micro USB adapter for iPhone, iPod, iPad is coloured to suit white mobile devices and provides a reliable solution for charging and syncing your Apple Lightning devices using a Micro USB cable.
This compact adapter is portable enough for carrying as a tablet or laptop accessory and it reduces the number of cables you need to carry around with you in order to charge all of your mobile devices.
The reversible 8-pin Lightning connector can be plugged into your iOS-enabled device with either side facing up, meaning there is no wrong way of inserting the cable into the device.
This durable Lightning to Micro USB adapter is Apple MFi certified and backed by StarTech.com's 2-year Warranty to ensure dependable performance.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for White Apple Lightning to Micro USB
  • MFR Part No.
    8STUSBUBLTADPW
  • Type
    External Computer Cables
  • Colour
    White
  • Connection Type
    Lightning to Micro USB
  • Warranty
    2 Year Warranty
  • Form
    Usb Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome