Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
2 Port Pcie Usb 3.1 Gen 2 Card
By Startech
Order Code:
ZT1585785S
£79.99
each
Inc VAT (20%)
£319.96 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
4
Add to basket
Minimum order quantity: 4.
Get it by
Mon, 10th Feb
In Stock
GBP
319.96
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/2-port-pcie-usb-3-1-gen-2-card/p/ZT1585785S
Add to quotation
View all USB Flash Drives
Description
2 Port Pcie Usb 3.1 Gen 2 Card Up To 10gbps - Pcie Gen 3 X4
Tags:
#BulkDiscount
Specifications
Specifications for 2 Port Pcie Usb 3.1 Gen 2 Card
Weight
45g
Width
80mm
Depth
122mm
Height
18mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome