Kingston Technology IronKey Vault Privacy 50. Capacity: 32 GB, Device interface: USB Type-A, USB version: 3.2 Gen 1 (3.1 Gen 1) , Read speed: 250 MB/s, Write speed: 180 MB/s. Form factor: Cap. Password protection. Product colour: Blue