Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
IXpand Luxe USB-C Lightning Flash Drive
By Sandisk
Order Code:
ZT5349275S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/ixpand-luxe-usb-c-lightning-flash-drive/p/ZT5349275S
Add to quotation
View all USB Flash Drives
Description
SanDisk iXpand Luxe USB-C Lightning Black Flash Drive
Specifications
Technical Information
Specifications for IXpand Luxe USB-C Lightning Flash Drive
Colour
Black
Speed Rating
USB 3.1
Capacity
64GB
Weight
5g
Case Type
Swivel Cap
Product Type
USB Memory Sticks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome