Samsung 128GB Fit Plus USB3.1 Black Flash Drive Read Speeds of up to 300MBs Write Speeds of up to 30MBs

Order Code: ZT1537077S

£19.99 Inc VAT (20%)


Description

Samsung 128GB Fit Plus USB3.1 Black Flash Drive Read Speeds of up to 300MBs Write Speeds of up to 30MBs The compact way to add big space. Plug in the FIT Plus to get secondary, upgraded storage for your devices, then leave it in to easily carry more files wherever you go. It stays out of your way and is so quick it keeps files at the ready, all with USB 3.1 speeds and trusted reliability.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Samsung 128GB Fit Plus USB3.1 Black Flash Drive Read Speeds of up to 300MBs Write Speeds of up to 30MBs
  • Height
    7.3mm
  • Depth
    18.8mm
  • Weight
    3.1g
  • Width
    23.6mm
  • Capacity
    128GB
  • Case Type
    Capless
  • Speed Rating
    USB 3.1
  • Type
    USB Memory Sticks
  • Colour
    Black
  • Read Speed
    Up to 400MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome