Ultra 512 GB MicroSDXC Uhs-I Class 10

Order Code: ZT3457690S

£59.99 Inc VAT (20%)


Description

SanDisk Ultra. Capacity: 512 GB, Flash card type: MicroSDXC, Flash memory class: Class 10, Internal memory type: UHS-I, Read speed: 150 MB/s, UHS Speed Class: Class 1 (U1) Product colour: Grey, Red

Specifications for Ultra 512 GB MicroSDXC Uhs-I Class 10
  • UHS Speed Class
    1
  • Application Performance
    A1
  • Video Speed Class
    10
  • Capacity
    512GB
  • Read Speed
    Up to 150MB/s
  • Speed Rating
    Class 10
  • Type
    Flash Memory Cards
  • Form
    SDXC Cards
  • Colour
    Red/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome