4 Port Ind USB2 Hub ESD 350W Protection

Order Code: ZT1537416S

£179.99 Inc VAT (20%)


Description

4 Port Ind USB2 Hub ESD 350W Protection This TAA compliant 4-port industrial USB 2.0 hub gives you the scalability you need in harsh industrial environments, product and repair labs, conference rooms or office workstations. With its rugged industrial grade metal housing, it is designed to meet the advanced requirements of connecting a high number of devices in factories and office environments.

This industrial USB hub delivers reliable performance with a metal, heavy-duty housing. It supports wide-range 7-48V DC terminal block input, giving you the flexibility to power the hub as required, based on your own power input capabilities.

Perfect for more extreme environments, the rugged hub also supports a wide operating temperature range (-40∞C to 85∞C) and offers ESD protection to each USB port, which can help prevent damage to your connected devices.

Designed for a high volume of connections, this robust USB 2.0 hub offers four connection ports, for connecting more USB devices and peripherals.

With versatile installation options, you can install the hub where itís best suited for your environment. With built-in mounting brackets, included DIN mount rails, and an included 2-meter USB host cable, you can securely mount the USB 2.0 hub to most surfaces such as a wall, under a desk or rack.

StarTech.com offers an external power adapter, ITB20D3250, sold separately. The universal DC power adapter can be used as an alternative, back up or replacement power supply for StarTech.comís line of industrial USB hubs.

The rugged USB hub supports the full 480 Mbps bandwidth of USB 2.0 and is backward compatible with previous USB devices.

The HB20A4AME is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 4 Port Ind USB2 Hub ESD 350W Protection
  • Number of Ports
    4
  • MFR Part No.
    8STHB20A4AME
  • Colour
    Black/Grey
  • Power Source
    Terminal Block
  • Weight
    292g
  • Type
    Usb Hubs
  • Number Of Ports
    4
  • Dimensions (W x D x H)
    55x95x32mm
  • USB Speed
    USB 2.0
  • Maximum Data Transfer Rate
    480 Mbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome