Dp 1.4 to 3x DP 4K Multi Monitor MST Hub

Order Code: ZT4781518S

£73.99 Inc VAT (20%)


Description

This3-port DisplayPort MST hublets youcreate ahigh-performanceworkstation byconnectingthreeDisplayPort monitorsto yourDisplayPortdevice, helpingtoincrease and maximize your productivity. Themulti-monitor splittersupports High Dynamic Range (HDR) and provides sharper images with enhanced video. Incredible Picture QualitySupporting four times the resolution of?4K, this?DP 1. 4 MST hub?delivers the stunning quality of UHD at resolutions up to 7680e4320 at 30Hz on a single monitor and supportsmulti-monitorapplications at lower resolutions and refresh rates, enabling a dynamic work environmentwhether youre in the office, at home or traveling. Multi-Tasking Made EasyThisDisplayPort to 3x DisplayPort MST hubenables you to connect three displays to yourDPcomputer, making multi-tasking much easier. Using thismulti-monitor video splitter, you can mirror your display onto multiple monitors, stream independent content to each displayor extendyour screen to create a video wall effect. Hassle-Free SetupMulti-stream transportoffers an easy setup, by natively working on any Windows device. It offers plug-and-play installation with no drivers or software required. Additionally, theDisplayPort MST hubis bus-powered (with the included micro-USB cable), creating an ultra-portable solution for business and IT professionals. MST14DP123DPis backed by a StarTech. com 3-year warranty, and free lifetime technical support.

See full description
Specifications for Dp 1.4 to 3x DP 4K Multi Monitor MST Hub
  • Weight
    55g
  • Colour
    Black
  • Product Type
    AV Cables
  • Form
    Splitter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome