MST Hub DisplayPort to 2x DisplayPort

Order Code: ZT5354508S

£54.99 Inc VAT (20%)


Description

This MST hub lets you connect two monitors to your DisplayPort (DP) 1.2 equipped Windows laptop or desktop. Its USB powered, so the only thing you'll need to operate the hub is your computer.<br>The newest generations of computers are more portable than ever, which often means that youre left with fewer video outputs and smaller integrated screens. This MST hub solves both of these problems by letting you connect two additional displays to your computer, which makes multitasking much easier.<br>With the MST hub, you can use DisplayPort video adapters and cable adapters that enable you to connect HDMI, VGA or DVI displays. This ensures your MST hub will be compatible with virtually any television, monitor or projector. The hub is VESA and DisplayPort certified to support DP 1.2 enabled systems, for seamless integration with your existing video equipment.<br>Using the MST hub, you can extend your desktop onto additional monitors and stream independent content to each display, giving you the freedom to multitask and increase your productivity. You can also mirror the same image onto multiple displays for remote viewing applications such as digital signage.<br>The MSTDP122DP supports plug-and-play installation for a hassle-free setup, and is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for MST Hub DisplayPort to 2x DisplayPort
  • Weight
    52g
  • Cable Length
    190mm
  • Colour
    Black
  • Product Type
    Splitter
    AV Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome