StarTech Portable 4 Port SuperSpeed Mini USB 3.0

Order Code: ZT1535553S

£26.99 Inc VAT (20%)


Description

StarTech Portable 4 Port SuperSpeed Mini USB 3.0 Add four external USB 3.0 ports to your notebook or Ultrabookô with a slim, portable hub.
The ST4300MINU3B Portable 4 Port SuperSpeed Mini USB 3.0 Hub (Black) lets you expand your USB connectivity by turning a single USB 3.0 port into four external USB 3.0 ports. The integrated cable design makes this mini USB hub the perfect accessory for your MacÆ / PC notebook or Ultrabookô computer.
The 4 Port USB 3.0 hub supports USB 3.0 data bandwidth (5 Gbps - up to 10x more than USB 2.0) and is backward compatible with USB 2.0 and 1.1 devices, ensuring flawless performance from all of your USB peripherals/devices, regardless of their age.
Ideal for home and business users who require portability, the external USB 3.0 hub is USB-powered and features a rugged, compact design with a built-in cable so no additional cables are needed to connect the hub to your system.
Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech Portable 4 Port SuperSpeed Mini USB 3.0
  • Height
    14mm
  • Width
    36mm
  • Depth
    80mm
  • Weight
    37g
  • Number of Ports
    4
  • Cable Length
    80mm
  • Maximum Data Transfer Rate
    5 Gbps
  • Colour
    Black
  • Type
    USB Hubs
  • USB Speed
    USB 3.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome