USB 3.0 to DisplayPortAdapter 4K 30Hz

Order Code: ZT1537509S

£79.99 Inc VAT (20%)


Description

USB 3. 0 to DisplayPortAdapter 4K 30Hz This USB to DisplayPort adapter lets you connect your computer to a 4K DisplayPort monitor using a USB 3. 0 Type-A port, even if your computer doesn�t support 4K video. Increase your productivity by adding a 4K displayThis USB to DP adapter can boost your productivity by providing more screen space to work with. Having multiple displays gives you the freedom to access two full-screen applications simultaneously, enabling you to reference material on one display while composing on another. The adapter even supports display rotation for a vertical screen that�s ideal for viewing spreadsheets, newsfeeds or stock tickers. Easy-to-installThe multi-monitor adapter is powered by your computer's USB Type-A port, so you won�t need to connect a bulky external power adapter. Plus, the drivers install quickly and easily and only need to be installed once, regardless of how many USB video adapters you want to connect. Get astonishing picture quality with 4K videoEven if your system doesn�t natively support 4K video output, this USB video adapter lets you enjoy the picture quality of Ultra HD video. With support for 4K at 30Hz, you get sharp and crisp picture quality that�s richer and more true-to-life than traditional HD, with far greater detail in both darker and brighter images. The USB32DPES2 is backed by a 2-year StarTech. com warranty and free lifetime technical support.

See full description
Specifications for USB 3.0 to DisplayPortAdapter 4K 30Hz
  • Form
    USB Video Adapters
  • Type
    AV Cables
  • Cable Length
    200mm
  • Weight
    58g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome