USBC to 4K HDMI Adapter with USB PD 60W

Order Code: ZT1538833S

£35.99 Inc VAT (20%)


Description

USBC to 4K HDMI Adapter with USB PD 60W This USB-Cô to 4K HDMIÆ adapter connects an HDMI display to your laptop or MacBook with USB Type-C. The USB C to HDMI adapter features USB Power Delivery, so you can power your laptop while outputting video, using the same USB-C port. The adapter is also available in white (CDP2HDUCPW), so you can choose an adapter that matches the style of your laptop.
Power and Video in One Port with USB Power Delivery
Smaller and lighter laptops are great for portability but youíre left with fewer connectivity ports. This USB-C video adapter supports USB Power Delivery up to 60 watts and features an additional USB-C port, so you can charge your laptop using its USB-C power adapter, even while you output video. Many laptops like Dell XPS and MacBook Pro support charging through your USB-C port with USB Power Delivery, check your specifications to confirm compatibility.
Enjoy Astonishing Picture Quality with Video Resolutions up to 4K 60Hz
To ensure the UHD quality of your video signal is maintained the USB Type C to HDMI adapter supports HDMI resolutions up to 3840 x 2160 60Hz, including popular high-definition resolutions like 1080p and 720p.
Stylish Connectivity for Your Ultrabook or Any Laptop
This USB C to HDMI converter has an all-black housing and built-in USB-C cable designed to match your Ultrabook or laptop. The adapter is compatible with any device that supports USB-C DP Alt Mode.
The CDP2HDUCP is backed by a 3-year StarTech.com warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USBC to 4K HDMI Adapter with USB PD 60W
  • Form
    Video Adapters
  • Cable Length
    100mm
  • Type
    AV Cables
  • Weight
    24g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome