Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Webcams
C920S Pro HD 30 Fps USB Webcam Black
By Logitech
Order Code:
ZT3524259S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/webcams/c920s-pro-hd-30-fps-usb-webcam-black/p/ZT3524259S
Add to quotation
View all Webcams
Description
Logitech C920s HD Pro 30 fps 1920 x 1080 Pixels Resolution USB Webcam Black
Specifications
Specifications for C920S Pro HD 30 Fps USB Webcam Black
Dimensions With Clip
94x71x43.3mm
Weight
162g
Widescreen
Yes
Cable Length
1.5m
Connection
USB-A
High Definition
Yes
Built-In Microphone
Yes
Colour
Black
Product Type
Webcams
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome