Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Webcams
C925e USB 2.0 Business Webcam
By Logitech
Order Code:
ZT3524307S
£94.99
Inc VAT (20%)
£99.99
5% off
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
94.99
https://www.zoro.co.uk/shop/computers-and-electronics/webcams/c925e-usb-2-0-business-webcam/p/ZT3524307S
Add to quotation
View all Webcams
Description
Logitech C925e 30 fps 1920 x 1080 Pixels Resolution USB 2.0 Business Webcam Black
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for C925e USB 2.0 Business Webcam
Product Type
Webcams
High Definition
Yes
Weight
170g
Built-In Microphone
Yes
Colour
Black
Dimensions (W x D x H)
126x32x29mm
Connection
USB 2.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome