Expand Vision 1 - 1001120

Order Code: ZT3429934S

£179.99 Inc VAT (20%)


Description

EPOS EXPAND Vision 1. Megapixel (approx.) : 8.3 MP, Maximum video resolution: 3840 x 2160 pixels, Camera HD type: 4K Ultra HD. Interface: USB-C, Product colour: Black, Mounting type: Clip/Stand. Windows operating systems supported: Windows 10, Windows 11, Mac operating systems supported: MacOS. Width: 584 mm, Depth: 425 mm, Height: 294 mm. Cables included: USB Type C

Specifications for Expand Vision 1 - 1001120
  • Width
    584mm
  • Height
    294mm
  • Product Type
    Camera
  • Depth
    425mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome