Tyro Full HD Webcam 1080p Black - 23637

Order Code: ZT4174550S

£61.99 Inc VAT (20%)


Description

The Trust TW-350 4K Ultra HD Webcam with 2 Integrated Microphones is a professional webcam with a 4K UHD image tailored to high quality business calls. Let the lens do all the work with autofocus, keeping you crisp and clear so you can keep your mind on the task at hand. A built-in stereo dual microphone captures high-quality audio, picking up clear sound from multiple directions. A tripod and attachable privacy shutter offer you control and stability. Plus, the included USB-A to USB-C adapter widens the webcam's potential, making it compatible with most laptops and PCs.
Full HD webcam with 1080p resolution for clear video calling
2 integrated microphones
With automatic white balance and light correction
Sensor Resolution: 1920x1080
USB Version: 2.0
Cable Length: 150cm
Still Image and Video Resolution: 1920x1080
Vewing Angle: 64 degrees
Diagonal Field of View: 73 degrees
Dimensions (WxDxH): 115x80x35mm

See full description
Specifications for Tyro Full HD Webcam 1080p Black - 23637
  • Colour
    Black
  • Cable Length
    150cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome