300Mbps Wireless N 4G LTE Router

300Mbps Wireless N 4G LTE Router

Order Code: ZT1537136SCopy

£119.99 Inc VAT (20%)
£139.9914% off


Description

300Mbps Wireless N 4G LTE Router The M7450 features a compact, elegant design very suitable for travel, business trips, outdoor activities or wherever you may be.
The1.44 inch TFT intuitive screen display of M7450 makes it easy to stay within your data budget and helps avoid going over the monthly data cap. The screen also displays other much more information of battery life, signal strength, Wi-Fi status and connected users.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for 300Mbps Wireless N 4G LTE Router
  • Width
    112mm
  • Depth
    65mm
  • Height
    16mm
  • Type
    Network Routers
  • Protocol
    IEEE 802.11ac/n/g/b/a
  • Wired/Wireless
    Wireless
  • Dual Band
    2.4GHz / 5GHz
  • Colour
    Black
  • Data Rates
    Up to 300MBps
  • Dimensions (W x D x H)
    112x66x16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome