AC1750 Wi-Fi Range Extender RE450 63909
0
1
2

AC1750 Wi-Fi Range Extender RE450 63909

Order Code: ZT1553487S

£74.99 Inc VAT (20%)


Description

The extender RE450 works with any standard wireless router. For instant connection, the RE450 connects to a router by pressing the extender's RE button followed by the router's WPS button. Once connected with an existing router, the RE450 can be moved anywhere within the wireless range of the existing router with no more further configurations.
Maximum Coverage: Up to 1,115 m2/2,000sq Ft
Dual Band Wi-Fi: Simultaneous 450Mbps on 2.4GHz + 1300Mbps on 5GHz
Three adjustable external antennas for optimal Wi-Fi coverage and reliable connections
Gigabit Ethernet port to connect a wired device to the network at Gigabit speed
Intelligent Signal Light to identify optimal Wi-Fi coverage by showing the signal strength
AP Mode for creating a new Wi-Fi access point to enhance wired network with Wi-Fi capability
TP-Link Tether App for network management

See full description
Specifications for AC1750 Wi-Fi Range Extender RE450 63909
  • MFR Part No.
    TP09239
  • Weight
    0.34kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome